Shop All Book Bags & Backpacks
Mobile Edge
Sumo Travel Duffel - Black W/W, ME-SUMO22D16M
Mfr # ME-SUMO22D16M
Zoro # G6473486
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Color Black, White
- Depth 8 in
- Height 9-1/2 in
- Width 15-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO22D16M
- Zoro # G6473486
- UPC # 871981005908
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Depth | 8 in |
Height | 9-1/2 in |
Width | 15-1/2 in |
Details
Material | Ballistic Nylon |
Color | Black, White |
Features | Interior Pockets For Wallet, Pens &Amp; Phone, Unique Quilted Design, Exterior Hidden Zipper Pocket, Printed Liner, Accent Material Faux Leather, Soft Leather Shoulder Straps |
Application | Multipurpose |
Item | Duffel/Handbag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA View-Adjust Rotary Reference Organizer, 10 Display Panels, Black (FDS031LB)
- BBURAGO B 1951 Jaguar XK 120 Roadster 1 by 24 Diecast Model Car; Green (22018grn)
- SCHOLASTIC TEACHING RESOURCES Tape It Up Class Jobs Bulletin Board (812782)
- ROARING SPRING Case of Flipper Wirebound Notebooks, 8.5"x11.5", 1 Sub, 70 sht, Asstd Covers, College Ruled W/Margin (13363cs)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- PERFECTLY PACKED Everest 17 in. Laptop Backpack (PE2963424)
- EVEREST TRADING Everest 5045WH-BG 18.5 in. Deluxe Rolling Backpack (5045WH-BG)
- EVEREST Everest BP500-OLI Stylish Rucksack - Olive (BP500-OLI)
- SC JOHNSON 38CT GAL Ziploc Bag (320)
- Mobile Edge Book Bags & Backpacks