Shop All Book Bags & Backpacks
Mobile Edge
Sumo Travel Duffel - Black W/W, ME-SUMO22D16L
Mfr # ME-SUMO22D16L
Zoro # G6473723
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Color Black
- Depth 9-1/2 in
- Height 11 in
- Features Interior Pockets For Wallet, Pens, Phone, Unique Quilted Design, Exterior Hidden Zipper Pocket, Printed Liner, Accent Color White, Accent Material Faux Leather, Soft Leather Shoulder Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO22D16L
- Zoro # G6473723
- UPC # 871981005915
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Depth | 9-1/2 in |
Height | 11 in |
Width | 17 in |
Details
Material | Ballistic Nylon |
Color | Black |
Features | Interior Pockets For Wallet, Pens, Phone, Unique Quilted Design, Exterior Hidden Zipper Pocket, Printed Liner, Accent Color White, Accent Material Faux Leather, Soft Leather Shoulder Straps |
Application | Multipurpose |
Item | Duffel/Handbag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ideal Cutter Knife (IDEAC0687H)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79985)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 20"x 20", Clear (R2020)
- PARTNERS BRAND Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case (B838)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- RONSTAN Dry Roll-Top 55 L Backpack Black & Grey (RF4014)
- PORTWEST Hi-Vis Rucksack (25L) (B905)
- MISC. TRAVEL/BEDDING/HEALTH & GROOMING 27 Inch Duffle Bag, Grey (P638X)
- PROPAC BACKPACK, YELLOW, CERT (D2012-YELLOW-CERT)
- Mobile Edge Book Bags & Backpacks