Shop All Book Bags & Backpacks
Mobile Edge
Sumo Travel Duffel - Black W/P, ME-SUMO22D1XM
Mfr # ME-SUMO22D1XM
Zoro # G6473942
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Color Pink, Black
- Application Multipurpose
- Depth 8 in
- Width 15-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO22D1XM
- Zoro # G6473942
- UPC # 871981005939
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Depth | 8 in |
Width | 15-1/2 in |
Height | 9-1/2 in |
Details
Material | Ballistic Nylon |
Color | Pink, Black |
Application | Multipurpose |
Features | Interior Pockets For Wallet, Pens, Phone, Unique Quilted Design, Exterior Hidden Zipper Pocket, Printed Liner, Accent Material Faux Leather, Soft Leather Shoulder Straps |
Item | Duffel/Handbag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Embossed, 4000 ft. L (5JPR5)
- DIXON TICONDEROGA MARKER CHINA RED PHANO (71)
- BIC Dry Erase Marker, Fine, Green, 12PK (BICGDE11GN)
- AVERY DENNISON Address Labels, 260, White, PK2 (4150)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- OVERLAND DOG GEAR Overland Dog Gear ODG80 Weekender Travel Backpack for Dog; Black (ODG80)
- PROPAC DRAWSTRING CINCH, BLACK (B6109-BLK)
- DEERLUX Small Brown Leather Messenger Bag, Business Briefcase Tablet Bag (QI003303)
- EVEREST TRADING Everest 3045R-NY 20 in. Oversize Deluxe Backpack (3045R-NY)
- Mobile Edge Book Bags & Backpacks