Shop All Book Bags & Backpacks
Mobile Edge
Sumo Travel Duffel - Black W/P, ME-SUMO22D1XL
Mfr # ME-SUMO22D1XL
Zoro # G6473967
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Color Pink, Black
- Height 11 in
- Depth 9-1/2 in
- Features Interior Pockets For Wallet, Pens, Phone, Unique Quilted Design, Exterior Hidden Zipper Pocket, Printed Liner, Accent Material Faux Leather, Soft Leather Shoulder Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO22D1XL
- Zoro # G6473967
- UPC # 871981005946
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Height | 11 in |
Depth | 9-1/2 in |
Width | 17 in |
Details
Material | Ballistic Nylon |
Color | Pink, Black |
Features | Interior Pockets For Wallet, Pens, Phone, Unique Quilted Design, Exterior Hidden Zipper Pocket, Printed Liner, Accent Material Faux Leather, Soft Leather Shoulder Straps |
Application | Multipurpose |
Item | Duffel |
Carrying Options | Shoulder Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Appointment Book, 8 x 11" (G520-14)
- INTEGRA Red Permanent Fine Point Markers, Red, PK12, 12 PK (ITA30018)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06WW)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- K-CLIFFS K-Cliffs Bat Backpack With Zippered Bottom 22 x 14 x 5.5 in. Black (LM125 Black)
- BETTER THAN A BRAND Oversize Woodland Camo Backpack - Camo (BE22647)
- BLACKCANYON OUTFITTERS BCO HANGING TOILET BAG ASSORTED (BCO17330)
- LOGO BRANDS Clemson Clear Fanny Pack (123-881)
- Mobile Edge Book Bags & Backpacks