Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Nylon Surface Pro 3 Or, ME-SUMO88511
Mfr # ME-SUMO88511
Zoro # G5147668
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Sleeve
- Height 11.5"
- Closure Type Hook & Loop Fastener
- Width 13.5"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO88511
- Zoro # G5147668
- UPC # 185230000126
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 11.5" |
Width | 13.5" |
Depth | 1.5" |
Details
Style | Sleeve |
Closure Type | Hook & Loop Fastener |
Color | Red |
Product Type | Carrying Case |
Compatibility | Apple - PowerBook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT VESA Mount Adapter Plate MI-787 (MI-787)
- GPX Gpx Gpxpc332B Gpx Personal Cd Player (RA6126)
- DANTONA Battery 9.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-306)
- MONOPRICE HDMI Coupler (F to F), Keystone, White (6852)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- Mobile Edge Computer Bags & Sleeves