Shop All Cases and Totes
Mobile Edge
Sumo - Nylon Surface Pro 3 Or, ME-SUMO88500
Mfr # ME-SUMO88500
Zoro # G7171377
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Ballistic Nylon
- Width 13.5 in
- Depth 1.5 in
- Weight 7.04 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO88500
- Zoro # G7171377
- UPC # 185230000089
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 13.5 in |
Depth | 1.5 in |
Height | 11.5 in |
Compartment Height | 9-1/2 in |
Maximum Screen Size Supported | 12 in |
Compartment Depth | 1.35 in |
Compartment Width | 11-1/2 in |
Details
Item | 12" PowerBook Sleeve |
Color | Black |
Material | Ballistic Nylon |
Weight | 7.04 oz |
Application | Notebook |
Type | Carrying Case |
Features | No Fuss, No Muss. Simple laptop protection., Padded corduroy computer compartment, Unique quilted design, Velcro Closure, Printed Liner |
Body Style | Sleeve |
Compatible With | Apple 12" PowerBook |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Copyholder, Adjustable, Copy/Book (K62058US)
- INTERTAPE Carton Sealing Tape, PK4 (F4110-05)
- PRES-A-PLY Label, Lsr/Inkjet, 8.5X11, We 100PK (AVE30605)
- ZORO SELECT Literature Mailers, 8" x 8" x 2", White, 50/Bundle (55VK33)
- CLC WORK GEAR Cell Phone Holder Large (5127)
- NITE IZE Cell Phone Car Mount Kit, Black (STVKP-01-R8)
- TZ CASE TZ Case PKG-13 S Aluminum Packaging Case; Silver - 3 x 11 x 13 in. (PKG-13 S)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLB1514)
- NITE IZE Cell Phone Car Mount Kit, Black (STCKP-01-R8)
- SOLO Urban Hybrid Briefcase, 5" x 17.25" x 17.24", Polyester, Black (UBN310-4)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit, PK3 (CE1950LG-AK0300-3)
- Mobile Edge Cases and Totes