Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Nylon Sleeve - 15.6" Sc, ME-SUMO88171
Mfr # ME-SUMO88171
Zoro # G5147537
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13"
- Width 18"
- Compartment Height 10.50"
- Style Sleeve
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO88171
- Zoro # G5147537
- UPC # 871981004406
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 13" |
Width | 18" |
Compartment Height | 10.50" |
Depth | 1.9" |
Compartment Depth | 1.50" |
Compartment Width | 15.40" |
Details
Style | Sleeve |
Product Type | Carrying Case |
Material | Ballistic Nylon |
Color | Black |
Compatibility | Apple - 17" MacBook Pro |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Wireless Earpiece, Black, 280mm (NTN2572A)
- ILC Replacement For CAMERON SINO, CSFN500SL (CS-FN500SL)
- RCA Flat Panel Tilt TV Wall Mount, 50 lb. Capacity (JM1000)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Honda 1200 GL1200 Gold Wing '84-87 (YTX24HL-BSGEL7)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- KENSINGTON Simply Portable SP15 Neoprene Laptop Sle (K62561USB)
- CASE LOGIC Case Logic LAPS-113PEACOCK 13.3 In. Laptop Sleeve - Peacock (LAPS-113PEACOCK)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- Mobile Edge Computer Bags & Sleeves