Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Nylon Sleeve - 15.6" Sc, ME-SUMO88170
Mfr # ME-SUMO88170
Zoro # G5147634
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Depth 1.50"
- Style Sleeve
- Color Black
- Depth 1.9"
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO88170
- Zoro # G5147634
- UPC # 871981004390
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Depth | 1.50" |
Depth | 1.9" |
Compartment Height | 10.50" |
Height | 13" |
Compartment Width | 15.40" |
Width | 18" |
Details
Style | Sleeve |
Color | Black |
Product Type | Carrying Case |
Closure Type | Hook & Loop Fastener |
Compatibility | Apple - MacBook Pro |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Jasco RB670 (ML7-6123386)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Texas Hunter Wildlife Feeder Kit (ML8-121333491)
- ZORO SELECT Battery, Sealed Lead Acid, 8.5Ah, Faston (2UKK2)
- SAMSONITE Classic Business 2.0 Carrying Case (Briefcase) for 17" Notebook - Black (SML1412721041)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear (INMB200749-CLR)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- MOSSY OAK Mossy Oak AED2-MOSSYOAK-OB Amazon Echo Dot 2nd Generation Skin - Obsession (AED2-MOSSYOAK-OB)
- Mobile Edge Computer Bags & Sleeves