Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Nylon Sleeve - 13.3" Ul, ME-SUMO88507
Mfr # ME-SUMO88507
Zoro # G5147503
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Width 13.75"
- Depth 1.5"
- Compartment Depth 1.25"
- Width 14.5"
- Closure Type Hook & Loop Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO88507
- Zoro # G5147503
- UPC # 898802001079
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Width | 13.75" |
Depth | 1.5" |
Compartment Depth | 1.25" |
Width | 14.5" |
Compartment Height | 9.50" |
Height | 11" |
Details
Closure Type | Hook & Loop Fastener |
Product Type | Carrying Case |
Color | Pink |
Style | Sleeve |
Compatibility | Apple - MacBook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Mtr Blw 300 HP 1750 208460360 (S1-02439498000)
- STEREN HDMI Display Tester (BL-526-105)
- MIGHTY MAX BATTERY 12-Volt 18 Ah F2 Terminal Rechargeable Sealed Lead Acid Battery (ML18-12F2)
- ULTRATECH CR123A 3V LITHIUM BATTERY, 12PK (IM-CR123A)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- SECURE Secure ARMS-M-B Skin Protection Sleeve For Arms; Brown; Medium (ARMS-M-B)
- SATECHI Water Resistant Carrying Case For Laptops 15in, Space Gray (ST-LTB15)
- DYMO Rhino 4200 Case Kit (1835374)
- Mobile Edge Computer Bags & Sleeves