Shop All Cases and Totes
Mobile Edge
Sumo - Nylon Sleeve - 13.3" Ul, ME-SUMO88505
Mfr # ME-SUMO88505
Zoro # G7171587
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Ballistic Nylon
- Width 14.5 in
- Depth 1.5 in
- Features No Fuss, No Muss. Simple laptop protection, Padded corduroy computer compartment, Unique quilted design, Velcro Closure, Printed Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO88505
- Zoro # G7171587
- UPC # 898802001062
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 14.5 in |
Depth | 1.5 in |
Height | 11 in |
Compartment Height | 9-1/2 in |
Maximum Screen Size Supported | 13.3 in |
Compartment Width | 13-3/4 in |
Compartment Depth | 1-1/4 in |
Details
Item | 13" MacBook Sleeve |
Color | Green |
Material | Ballistic Nylon |
Features | No Fuss, No Muss. Simple laptop protection, Padded corduroy computer compartment, Unique quilted design, Velcro Closure, Printed Liner |
Weight | 7.04 oz |
Application | Notebook |
Body Style | Sleeve |
Type | Carrying Case |
Compatible With | Apple - 13.3" MacBook |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Blue Visitor Badge, Label, PK100 (92245)
- PANDUIT Includes Mp300 Printer, One (1) S100X15 (MP300/E)
- ACCO 6" Binder with Hooks, Blue (A7054122A)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, PK50 (1061053)
- MCKLEINUSA Mcklein USA 80436 3.5 in. Daley Leather Attach Briefcase; Burgundy - V Series (80436)
- SOLO Harrison Briefcase, 16.75" x 7.75" x 12", Vinyl, Black (CLS346-4)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- CLC WORK GEAR Small Cell Phone Holder 2-1/2"Wx4-1/4"H, Mossy Oak (5124M)
- SOLO 17" Laptop Case, Silver, Aluminum (USLAC10010)
- CONDOR OUTDOOR PRODUCTS METROPOLIS BRIEFCASE, BLACK (111072-002)
- SAMSONITE 15.6" Aramon Laptop Sleeve, Neoprene, 15-3/4 x 1 x 10-1/2, Black (43321-1041)
- Mobile Edge Cases and Totes