Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Nylon Sleeve - 13.3" Ul, ME-SUMO88130
Mfr # ME-SUMO88130
Zoro # G5147564
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.5"
- Compartment Height 9"
- Width 14.5"
- Compartment Depth 1.30"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO88130
- Zoro # G5147564
- UPC # 871981004352
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Depth | 1.5" |
Compartment Height | 9" |
Width | 14.5" |
Compartment Depth | 1.30" |
Height | 11.5" |
Compartment Width | 12.80" |
Details
Color | Black |
Product Type | Carrying Case |
Style | Sleeve |
Material | Ballistic Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Standard Battery, CR123A, Lithium (4588183)
- ANTAIRA 8-Port Industrial Unmanaged Switch, w/8-10/100Tx (LNX-800A)
- SQUARE D Transfrmr Disconnect, 500VA, 240/480V-120V (9070SK500G1D1)
- MONOPRICE High Speed HDMI Cable, 3 ft.Black (3871)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- B & W NORTH AMERICA B&W North America 6700 - B - SI Outdoor Case; Foam (6700/B/SI)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- Mobile Edge Computer Bags & Sleeves