Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Messenger Bag - 15.6" O, ME-SUMO33MB7
Mfr # ME-SUMO33MB7
Zoro # G5185994
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 6"
- Compartment Width 16"
- Material Ballistic Nylon
- Compartment Depth 2"
- Compartment Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO33MB7
- Zoro # G5185994
- UPC # 871981006455
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Depth | 6" |
Compartment Width | 16" |
Compartment Depth | 2" |
Compartment Height | 12" |
Height | 12" |
Width | 19" |
Details
Material | Ballistic Nylon |
Style | Messenger |
Product Type | Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dual-lite 12-793 Emergency Lighting 5AH AGM Monobloc X Cell Battery (12-793 EMERGENCY LIGHTING 5AH AGM MONOBLOC X CELL)
- AIDATA Universal Tablet Multistand, Desktop Weighted Base, 360° Rotation, White (US-2002W)
- DURACELL Duracell® Specialty Alkaline Battery (MN21B4PK)
- MIGHTY MAX BATTERY 12V 8AH SLA BATTERY FOR VERIZON FIOS UPGRADED BATTERY (ML8-1213332)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOSSY OAK Mossy Oak AED2-MOSSYOAK-OB Amazon Echo Dot 2nd Generation Skin - Obsession (AED2-MOSSYOAK-OB)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- Mobile Edge Computer Bags & Sleeves