Shop All Cases and Totes
Mobile Edge
Sumo - Messenger Bag - 15.6" O, ME-SUMO33MB3
Mfr # ME-SUMO33MB3
Zoro # G7170564
$59.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue, Black
- Material Ballistic Nylon
- Width 19 in
- Depth 6 in
- Includes Messenger Bag- Black / Blue, Padded Strap Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO33MB3
- Zoro # G7170564
- UPC # 871981006929
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 19 in |
Depth | 6 in |
Height | 12 in |
Compartment Height | 2 in |
Compartment Depth | 12 in |
Maximum Screen Size Supported | 17.1 in |
Compartment Width | 16 in |
Minimum Screen Size Supported | 16 in |
Details
Item | Messenger Bag - Black / Blue |
Color | Blue, Black |
Material | Ballistic Nylon |
Includes | Messenger Bag- Black / Blue, Padded Strap Pad |
Body Style | Messenger |
Closure Type | Flap, Hook & Loop Fastener |
Compatible With | Apple - MacBook Pro |
Features | Accessory Pocket; Water Resistant |
Application | Accessories, Notebook |
Type | Carrying Case |
Carrying Options | Shoulder Strap |
Interior Material | Corduroy |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Mail Slot (0014.003)
- SMEAD Desk FileSorter, Daily 131 and Monthly JanDec, 43 Dividers, Dark Blue 89235, Blue (SMD89235)
- BUSINESS SOURCE Handheld 6mm Slot Hole Punch (39283)
- IDEAL Shredder, 3104, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0315H)
- CASE LOGIC Diamond 17" Laptop Briefcase, 17.3" x 3.2" x 12.5", Black (3201434)
- PRO-LOK ProLok: Blue Punch ” Molded Case (Pro-Lok) (PRL-BP-CASE)
- CASE LOGIC Laptop Sleeve for 13" Chromebook or Laptops, 14.25 x 1 7/8 x 11, Black (3201246)
- EQUINOX Canvas Grocery Bag - Plain (145790)
- NITE IZE Cell Phone Holder, Black (HSHS2L-01-R3)
- NITE IZE Phone Hip Clip, Silver (FLO2-11-R7)
- NITE IZE Cell Phone Car Mount Kit, Black (STVKP-01-R8)
- Mobile Edge Cases and Totes