Shop All Cases and Totes
Mobile Edge
Sumo - Messenger Bag - 15.6" O, ME-SUMO33MB1
Mfr # ME-SUMO33MB1
Zoro # G7170878
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Material Ballistic Nylon
- Width 19 in
- Depth 6 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO33MB1
- Zoro # G7170878
- UPC # 871981006448
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 19 in |
Depth | 6 in |
Height | 12 in |
Compartment Width | 16 in |
Compartment Depth | 2 in |
Maximum Screen Size Supported | 17.1 in |
Compartment Height | 12 in |
Details
Item | Messenger Bag - Black / Silver |
Color | Black, Silver |
Material | Ballistic Nylon |
Type | Carrying Case |
Compatible With | Notebook - 16" Display Screen, Apple - MacBook Pro 17" Display Screen |
Features | Two under flap pockets, Logo reflective strap tabs, Padded strap pad included, Grab strap for effortless lifting, Front and rear exterior hidden zipper pockets, Corduroy lined adjustable computer compartment |
Application | Notebook |
Body Style | Messenger |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper for Color 85x11 Laser Copy Multipurpose Paper White, White, 500PK (HAM125534)
- LEXMARK Yellow Toner Cartridge 6K YLD (24B7156)
- TRODAT Stamp, Dater Econ Self Ink (5006)
- RITE IN THE RAIN All Weather Stapled Notebook, Level, PK3 (311FX)
- DIAMOND VISIONS Cell phone Waterproof Cell Phone Bag Plastic (01-1454)
- SAMSONITE Portfolio, Leather, 3/4"Wx9-1/2"Lx12-1/2"H, Black (SML1164681041)
- NITE IZE Cell Phone Car Mount Kit, Black (STCKP-01-R8)
- TZ CASE TZ Case DLX-14 S Aluminum Packaging Case; Silver - 2.5 x 10 x 14 in. (DLX-14 S)
- SOLO Backpack for Laptop 12-1/2"x7-1/2"x18", Black (PRO742-4)
- CLAIRE CHASE Claire Chase 600004992044 Executive Computer Briefcase; Rustic (600004992044)
- SOLO Roller Laptop Case, Black (USLPT1364)
- Mobile Edge Cases and Totes