Shop All Cases and Totes
Mobile Edge
Sumo - Men'S Professional 15.6
Mfr # ME-SUMO89201
Zoro # G7171553
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Ballistic Nylon
- Width 18 in
- Depth 5.5 in
- Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO89201
- Zoro # G7171553
- UPC # 871981006592
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 18 in |
Depth | 5.5 in |
Height | 13 in |
Compartment Width | 16 in |
Compartment Depth | 2 in |
Compartment Height | 11 in |
Minimum Screen Size Supported | 16 in |
Maximum Screen Size Supported | 17.3 in |
Details
Item | Professional Briefcase |
Color | Black |
Material | Ballistic Nylon |
Type | Carrying Case |
Features | Separate file compartments, Exterior water bottle and accessory pockets; Water Resistant |
Body Style | Briefcase |
Compatible With | Apple - Macbook Pro, PowerBook |
Application | Notebook, Accessories |
Closure Type | Zipper |
Includes | Professional Briefcase, Notebook Sleeve, Shoulder Strap |
Printed Design | Quilted |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Clip, 1/2 In., PK50 (GRC154)
- SMEAD Folder, File, Ltr, 1/3 Cnt, Mla Pk (SMD10332)
- BIGJIGS Chunky Alphabet Puzzle - Uppercase (BB055)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1/4" x 25 ft- Black (WL-ED-UV-NS-025-25-BK)
- MCKLEINUSA Mcklein USA 80446 3.5 in. Reagan Leather Attach Briefcase; Burgundy - V Series (80446)
- BETTER THAN A BRAND Aluminum Presentation Case, Silver (BE30774)
- SOLO Harrison Briefcase, 16.75" x 7.75" x 12", Vinyl, Black (CLS346-4)
- PELICAN Memory Card Case, Water Resistant, Blk (009150-0100-110)
- CONDOR OUTDOOR PRODUCTS METROPOLIS BRIEFCASE, COYOTE BROWN (111072-498)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLSGB3004)
- TZ CASE TZ Case EXC-118 S Aluminum Packaging Case; Silver - 7.375 x 16 x 19 in. (EXC-118 S)
- Mobile Edge Cases and Totes