Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Macbook 15" Nylon Sleev, ME-SUMO88521
Mfr # ME-SUMO88521
Zoro # G5147494
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Height 10.50"
- Depth 1.9"
- Compartment Width 15"
- Width 16.5"
- Compartment Depth 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO88521
- Zoro # G5147494
- UPC # 185230000171
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Height | 10.50" |
Depth | 1.9" |
Compartment Width | 15" |
Width | 16.5" |
Compartment Depth | 1.25" |
Height | 11.5" |
Details
Style | Sleeve |
Color | Green |
Closure Type | Hook & Loop Fastener |
Product Type | Carrying Case |
Compatibility | Apple - MacBook Pro |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QFX Chevy On the Go Light and Sound Bluetooth Speaker (Black) (BT-1953BLK)
- ZORO SELECT Flat Neck Cord and Reel, Black (2XKJ9)
- PEERLESS Full Motion Wall Flat Panel, 10" to 22" Screen (SA730P)
- LTS Power Converter, Blk, Alum (DV-AT12015-D01)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- KENSINGTON Simply Portable SP15 Neoprene Laptop Sle (K62561USB)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- EPSON Soft Carrying Case Pl 1940W/1945W/1950/1955/1960/1965 (V12H001K65)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- CAMO Camo AED2-UCAMO Amazon Echo Dot 2nd Generation Skin - Urban Camo (AED2-UCAMO)
- Mobile Edge Computer Bags & Sleeves