Shop All Cases and Totes
Mobile Edge
Sumo - Macbook 15" Nylon Sleev, ME-SUMO88501
Mfr # ME-SUMO88501
Zoro # G7171885
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Width 16.5 in
- Depth 1.9 in
- Body Style Sleeve
- Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO88501
- Zoro # G7171885
- UPC # 185230000096
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 16.5 in |
Depth | 1.9 in |
Height | 11.5 in |
Maximum Screen Size Supported | 15.4 in |
Compartment Depth | 1-1/4 in |
Compartment Width | 15 in |
Compartment Height | 10-1/2 in |
Details
Item | 15" MacBook Pro Sleeve |
Color | Black |
Material | Ballistic Nylon |
Body Style | Sleeve |
Type | Carrying Case |
Weight | 10.56 oz |
Compatible With | Apple - 15.4" MacBook Pro |
Features | No Fuss, No Muss. Simple laptop protection, Padded corduroy computer compartment, Unique quilted design, Velcro Closure, Printed Liner |
Application | Notebook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Black PK (PAP2124509)
- AT-A-GLANCE 20 x 30" Monthly Wall Calendar, White (AAGPM428)
- AVERY Clear Hole Reinforcement, PK1000 (AVE05722)
- ZORO SELECT Side Loading Boxes, 36" x 5" x 30", Kraft, 20/Bundle (55VJ42)
- ROADPRO Black Aluminum Briefcases 17.5" (SPC-941G)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- PREFERRED NATION Preferred Nation 6048.Blk Soft Briefcase (6048.Blk)
- DEFLECTO Deflect-O Small Incline Sorter (DEF34504)
- SUPERBAGLINE Superbagline QSB56 White Convention Tote - Pack of 50 (QSB56 White)
- NITE IZE Universal Cell Phone Holster, Vertical, Black (CCFXL-01-R3)
- TZ CASE TZ Case AC-44 S Molded Aluminum Attache Case; Silver - 4 x 13 x 18 in. (AC-44 S)
- Mobile Edge Cases and Totes