Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Graffiti Neoprene Sleev, ME-SUMO77159M
Mfr # ME-SUMO77159M
Zoro # G5147415
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Depth 0.75"
- Material Neoprene
- Color Green
- Height 11"
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO77159M
- Zoro # G5147415
- UPC # 871981004987
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Depth | 0.75" |
Height | 11" |
Width | 14.8" |
Compartment Height | 10" |
Compartment Width | 14.50" |
Depth | 1" |
Details
Material | Neoprene |
Color | Green |
Product Type | Carrying Case |
Style | Sleeve |
Compatibility | Apple - 15.4" MacBook Pro |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 4.5Ah, Faston, Voltage: 4 (2UKL1)
- MOUNT-IT Articulating TV Wall Mount 37-60" TVs (MI-3991L)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- ILC Replacement for Brother Ba-18r Battery (BA-18R BATTERY BROTHER)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- JEALOUS DEVIL LLC DecalGirl Collective AED2-BLACKWOOD Amazon Echo Dot 2nd Generation Skin - Black Woodgrain (AED2-BLACKWOOD)
- SAVOR IMPORTS Arborio Rice 5kg Bag, PK2 (677738)
- SAMSONITE Spinner Mobile Office (128167-1041)
- Mobile Edge Computer Bags & Sleeves