Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Graffiti Neoprene Sleev, ME-SUMO77131M
Mfr # ME-SUMO77131M
Zoro # G5147485
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.5"
- Material Neoprene
- Compartment Depth 0.75"
- Compartment Height 9.25"
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO77131M
- Zoro # G5147485
- UPC # 871981004949
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 13.5" |
Compartment Depth | 0.75" |
Compartment Height | 9.25" |
Compartment Width | 13.25" |
Height | 10" |
Depth | 1" |
Details
Material | Neoprene |
Product Type | Carrying Case |
Style | Sleeve |
Color | Black |
Compatibility | Apple - MacBook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Alcatel 5011a Battery (5011A)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 10 (ML7-12MP10361251275209)
- MAKITA 2PK 18V 30Ah Battery (BL1830B-2)
- TYCON SYSTEMS 9-36V In, 48V 17W GigE 802.3af PoE, DCDC (TP-DCDC-1248GD)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- DYMO Rhino 4200 Case Kit (1835374)
- TARGUS Urban Sleeve Black 15.6 (TBS933GL)
- RAIN DESIGN Rain Design 10054 mStand tabletplus iPad & iPhone; Gold (10054)
- TARGUS Targus TSB194US Carrying Case; Backpack for 16 Notebook - Black; Gray (YYT1-10979169)
- Mobile Edge Computer Bags & Sleeves