Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Graffiti Neoprene Ipad/, ME-SUMO7789X
Mfr # ME-SUMO7789X
Zoro # G5147442
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.5"
- Material Neoprene
- Height 7.8"
- Product Type Carrying Case
- Compartment Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO7789X
- Zoro # G5147442
- UPC # 871981004901
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 10.5" |
Height | 7.8" |
Compartment Height | 7" |
Depth | 1" |
Compartment Depth | 0.75" |
Compartment Width | 10" |
Details
Material | Neoprene |
Product Type | Carrying Case |
Style | Sleeve |
Color | Pink |
Compatibility | Acer - Aspire One, Asus - Eee PC, T91, Dell - Inspiron Mini, HP - Mini, Sony - Vaio P, Sylvania G |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MK Battery Es20-12c FT (ES20-12C FT MK BATTERY)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Fire Lite PS1250 - 3PK (MAX3978531)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Sola ES4000 - 4 Pack (ML22-12GELMP4790)
- BETTERBATTERY 37-70 in. 17 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (BE378100)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- TARGUS Citygear Tcg717Gl Carry (TCG717GL)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- Mobile Edge Computer Bags & Sleeves