Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Graffiti Neoprene Ipad/, ME-SUMO77899
Mfr # ME-SUMO77899
Zoro # G5147512
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Carrying Case
- Compartment Height 7"
- Compartment Depth 0.75"
- Color Green
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO77899
- Zoro # G5147512
- UPC # 871981004895
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Height | 7" |
Compartment Depth | 0.75" |
Compartment Width | 10" |
Width | 10.5" |
Height | 7.8" |
Depth | 1" |
Details
Product Type | Carrying Case |
Color | Green |
Material | Neoprene |
Style | Sleeve |
Compatibility | Acer - Aspire One, Asus - Eee PC, T91, Dell - Inspiron Mini, HP - Mini, Sony - Vaio P, Sylvania G |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Aruba - J4858D (J4858D-AX)
- WASSERSTEIN Anti-Theft Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2ThefWhtN)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Tripp Lite Omni 1250 (ML50-125)
- VICTRON ENERGY Blue Smart IP65 Charger 24/5(1) 120V NEMA 1-15P Retail (BPC240531104R)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- PREFERRED NATION Preferred Nation P4537.BLK Rolling Computer Case; Black (P4537.BLK)
- ATLAS New Sleek Photo SLR Laptop Backpack (ATLS8852L)
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- Mobile Edge Computer Bags & Sleeves