Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Graffiti Chromebook/Ipa, ME-SUMO77109
Mfr # ME-SUMO77109
Zoro # G5147652
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.8"
- Material Neoprene
- Product Type Carrying Case
- Compartment Width 11.25"
- Style Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO77109
- Zoro # G5147652
- UPC # 871981004925
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 11.8" |
Compartment Width | 11.25" |
Depth | 0.8" |
Compartment Depth | 0.50" |
Height | 8.8" |
Compartment Height | 7.75" |
Details
Material | Neoprene |
Product Type | Carrying Case |
Style | Sleeve |
Color | Green |
Compatibility | Netbook 10" - 11.6" Display Screen |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Ac Adapt F/ Toughbook (CF-AA1623AM-ER)
- TP-LINK PoE Splitter, TLPOE150S (TL-PoE150S)
- MIGHTY MAX BATTERY YTX4L-BS Replaces DRR All Models Motorcycle Battery (YTX4L-BS15645)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Streamlight Litebox SL40 - 2PK (MAX3532600)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- TARGUS Citygear Tcg717Gl Carry (TCG717GL)
- EVERKI USA Sometimes A Little Can Go A Long Way. Slim, Small, And Conservatively (EKP118)
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- JEALOUS DEVIL LLC DecalGirl Collective AED2-BLACKWOOD Amazon Echo Dot 2nd Generation Skin - Black Woodgrain (AED2-BLACKWOOD)
- Mobile Edge Computer Bags & Sleeves