Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Graffiti Chromebook/Ipa, ME-SUMO77101
Mfr # ME-SUMO77101
Zoro # G5147598
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Width 11.25"
- Depth 0.8"
- Material Neoprene
- Width 11.8"
- Compartment Height 7.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO77101
- Zoro # G5147598
- UPC # 871981004918
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Width | 11.25" |
Depth | 0.8" |
Width | 11.8" |
Compartment Height | 7.75" |
Compartment Depth | 0.50" |
Height | 8.8" |
Details
Material | Neoprene |
Color | Black |
Product Type | Carrying Case |
Style | Sleeve |
Compatibility | Asus - Eee PC, N10J, MSI - Wind U100, Archos - 10, Lenovo - IdeaPad S10, Samsung NC10 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Battery For Mojo Decoys Baby Mojo / Floater Mallard - 4 Pack (ML4-6MP4810610022)
- TYCON SYSTEMS 18-36V In, 56V 50W GigE Pasv PoE, DCDC (TP-DCDC-2448G-HP)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH BATTERY POWERKINGDOM PS-10-12S T2 (F2) REPLACEMENT (ML10-1241086)
- MUDDY 14.0-Megapixel Manifest Cellular Trail Camera Combo (MUD-MTC100K)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- DYMO Rhino 4200 Case Kit (1835374)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- CAMO Camo AED2-UCAMO Amazon Echo Dot 2nd Generation Skin - Urban Camo (AED2-UCAMO)
- Mobile Edge Computer Bags & Sleeves