Shop All Cases and Totes
Mobile Edge
Sumo Combo Laptop/Tablet 14.1"
Mfr # ME-SUMOWBP7
Zoro # G7171185
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Polyurethane Leather, Faux Leather, Ballistic Nylon
- Width 14 in
- Depth 6 in
- Compatible With Apple - MacBook Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMOWBP7
- Zoro # G7171185
- UPC # 871981009760
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 14 in |
Depth | 6 in |
Height | 17 in |
Maximum Screen Size Supported | 15 in |
Compartment Height | 14-1/2 in |
Minimum Screen Size Supported | 14.1 in |
Compartment Depth | 0.95 in |
Compartment Width | 10 in |
Details
Item | Combo Laptop Backpack |
Color | Red |
Material | Polyurethane Leather, Faux Leather, Ballistic Nylon |
Compatible With | Apple - MacBook Pro |
Type | Carrying Case |
Closure Type | Buckle, Drawstring, Flap |
Application | Tablet PC, Cellular Phone, Notebook |
Weight | 1.75 lbs |
Features | Padded Shoulder Strap, Front Pocket, Accessory Pocket, Adjustable Strap |
Body Style | Backpack |
Carrying Options | Shoulder Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacement Toner Cartridge For DELL COMP. E525W CYAN (593-BBJU)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 3-1/2" Expansion (PFXS26E)
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, Blue, 2000 Count (729303)
- AVERY Label, Eco, 2X4 250PK (AVE48263)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, Small (55460)
- BUCKET BOSS Organizer, Laptop Holder (AB30090)
- SOLO Briefcase, 17.3", Backpack, Black (ACV7114)
- CASE LOGIC Laptop Sleeve for 11.6" Chromebook/Surface, 13 x 1 3/4 x 10 1/4, Black (3201234)
- SOLO 16" Laptop Case, Black, Polyester (USLCLA1164)
- LIBERTY MOUNTAIN Liberty Mountain 145007 4 x 7 XS Ditty Bag (145007)
- BUCKET BOSS Contractors Briefcase 16"x6"x12.5" (62100)
- Mobile Edge Cases and Totes