Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Camo Neoprene Sleeve -, ME-SUMO66159M
Mfr # ME-SUMO66159M
Zoro # G5147607
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Width 14.50"
- Depth 1"
- Product Type Carrying Case
- Material Neoprene
- Compartment Depth 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO66159M
- Zoro # G5147607
- UPC # 871981005267
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Width | 14.50" |
Depth | 1" |
Compartment Depth | 0.75" |
Compartment Height | 10" |
Height | 11" |
Width | 14.8" |
Details
Product Type | Carrying Case |
Material | Neoprene |
Style | Sleeve |
Color | Green |
Compatibility | Apple - MacBook Pro |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 32ah Douglas Guardian DG12-32 - 2 Pack (ML35-12MP256915516180)
- ILC Replacement for Icom Bp-265 Battery (BP-265)
- SCHLAGE ELECTRONICS Card Reader (KP 643E)
- ILC Replacement For CAMERON SINO, CSFBA225BL (CS-FBA225BL)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- SAMSONITE Modern Utiltiy Messenger Bag (89579-5794)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- Mobile Edge Computer Bags & Sleeves