Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Camo Neoprene Sleeve -, ME-SUMO66139M
Mfr # ME-SUMO66139M
Zoro # G5147625
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Depth 0.75"
- Depth 1"
- Width 13.5"
- Compartment Width 13.25"
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO66139M
- Zoro # G5147625
- UPC # 871981005236
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Depth | 0.75" |
Depth | 1" |
Width | 13.5" |
Compartment Width | 13.25" |
Height | 10" |
Compartment Height | 9.25" |
Details
Product Type | Carrying Case |
Style | Sleeve |
Material | Neoprene |
Color | Green |
Compatibility | Apple - 13.3" MacBook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEC Digital 12-Button Telephone - Black (NEC-BE117451)
- ILC Replacement for HBC Radiomatic Ba214061 (RADIOMATIC BA214061 HBC)
- MIGHTY MAX BATTERY 12 Volt 55Ah Rechargeable Sealed Lead Acid Battery (ML55-12)
- MOUNT-IT Mobile TV Cart for 23-55 Inch Displays (MI-1876)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- JCPAL 15 in. MacGuard Protective Case for MacBook Pro, Black (JCP2241)
- Mobile Edge Computer Bags & Sleeves