Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Camo Neoprene Ipad/Tabl, ME-SUMO66899
Mfr # ME-SUMO66899
Zoro # G5147555
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Style Sleeve
- Height 7.8"
- Compartment Height 7"
- Compartment Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO66899
- Zoro # G5147555
- UPC # 871981005175
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 7.8" |
Compartment Height | 7" |
Compartment Width | 10" |
Depth | 1" |
Width | 10.5" |
Compartment Depth | 0.75" |
Details
Material | Neoprene |
Style | Sleeve |
Product Type | Carrying Case |
Color | Green |
Compatibility | Netbook - 8.9" - 9" Display Screen |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPD Classic Slim Dual Layer Case for Samsung Galaxy A23 / A23 5G Purple (AA-A23-CLASSIC-PURP)
- TRIPP LITE Display Extender Receiver, RCA (B136-100)
- DANTONA Dantona COM-68300900 3.6V & 2000 mAh Replacement Hetronic Nickel Metal Battery (COM-68300900)
- POWERDRIVE C Alkaline Battery, 2 PK (LR14)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- CAMO Camo AED2-UCAMO Amazon Echo Dot 2nd Generation Skin - Urban Camo (AED2-UCAMO)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- PLANAR 22In Wide Monitor (998-2120-00)
- Mobile Edge Computer Bags & Sleeves