Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Camo Neoprene Ipad/Tabl, ME-SUMO66891
Mfr # ME-SUMO66891
Zoro # G5147458
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1"
- Height 7.8"
- Compartment Depth 0.75"
- Width 10.5"
- Compartment Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO66891
- Zoro # G5147458
- UPC # 871981005151
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Depth | 1" |
Height | 7.8" |
Compartment Depth | 0.75" |
Width | 10.5" |
Compartment Width | 10" |
Compartment Height | 7" |
Details
Material | Neoprene |
Color | Black |
Style | Sleeve |
Product Type | Carrying Case |
Compatibility | Netbook - 8.9" - 9" Display Screen |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 6Ft Slim High Speed Hdmi Black (13586)
- DELTANA Bell Button, Rectangular Contemporary Bright Chrome (BBS333U26)
- SOLAHD Power Supply 24V, 240W, 10A (SVL1024100)
- MONOPRICE Headphone Stand (Black) (24463)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- JEALOUS DEVIL LLC DecalGirl Collective AED2-BLACKWOOD Amazon Echo Dot 2nd Generation Skin - Black Woodgrain (AED2-BLACKWOOD)
- Mobile Edge Computer Bags & Sleeves