Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Camo Chromebook/Ipad/Ta, ME-SUMO66109
Mfr # ME-SUMO66109
Zoro # G5147467
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Height 8.8"
- Color Green
- Style Sleeve
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO66109
- Zoro # G5147467
- UPC # 871981005205
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 8.8" |
Compartment Width | 11.25" |
Depth | 0.8" |
Compartment Depth | 0.50" |
Compartment Height | 7.75" |
Width | 11.8" |
Details
Material | Neoprene |
Color | Green |
Style | Sleeve |
Product Type | Carrying Case |
Compatibility | Netbook 10" - 11.6" Display Screen |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RFR - JANSEN ELECTRONICS Outdoor "Dummy" Security Camera (3KNG8)
- LOGITECH M170 Wireless Mouse Blue, 910004800 (910-004800)
- HUBBELL GAI-TRONICS PCBA Board, Black, Plastic (12562-108)
- CLARITY Clarity 76593 Photo Phone P300 Amplified Phone (AMER-P300)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- ATLAS Atlas ATLS8804 Photo SLR Laptop Sling Backpack (ATLS8804)
- DELL 13 in. Essential Sleeve Bag (T1XPV)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- SATECHI Water Resistant Carrying Case For Laptops 15in, Space Gray (ST-LTB15)
- Mobile Edge Computer Bags & Sleeves