Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Camo Chromebook/Ipad/Ta, ME-SUMO66107
Mfr # ME-SUMO66107
Zoro # G5147616
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Depth 0.50"
- Compartment Height 7.75"
- Height 8.8"
- Style Sleeve
- Depth 0.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO66107
- Zoro # G5147616
- UPC # 871981005199
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Depth | 0.50" |
Compartment Height | 7.75" |
Height | 8.8" |
Depth | 0.8" |
Width | 11.8" |
Compartment Width | 11.25" |
Details
Style | Sleeve |
Color | Red |
Material | Neoprene |
Product Type | Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Battery WITH TABS Fits Path / Garden Lights (EBLI-26650HP34-WT_SOLAR)
- BATTERY CLERK AJC Duracell DURA12-7F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191168)
- DYNO DYNO: HDMI PREMIUM 4K CABLES -HDMI06 - HDMI Cable 4K v1.4 Lenght:6ft. 310023 (DYN-310023)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Dr Power Field Mower 10483 104837 (ML22-123538)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-RED Amazon Echo Dot 2nd Generation Skin - Solid State Red (AED2-SS-RED)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLU Amazon Echo Dot 2nd Generation Skin - Solid State Blue (AED2-SS-BLU)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- SAMSONITE Spinner Mobile Office (128167-1041)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- Mobile Edge Computer Bags & Sleeves