Shop All Computer Bags & Sleeves
Mobile Edge
Sumo - Camo Chromebook/Ipad/Ta, ME-SUMO66101
Mfr # ME-SUMO66101
Zoro # G5147424
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Width 11.25"
- Compartment Depth 0.50"
- Color Black
- Height 8.8"
- Width 11.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO66101
- Zoro # G5147424
- UPC # 871981005182
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Width | 11.25" |
Compartment Depth | 0.50" |
Height | 8.8" |
Width | 11.8" |
Compartment Height | 7.75" |
Depth | 0.8" |
Details
Color | Black |
Product Type | Carrying Case |
Material | Neoprene |
Style | Sleeve |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 12V 20Ah Lfp Lithium Iron Phosphate (PCLFP20-12.8SP)
- RAYOVAC UltraPro AA Alkaline Battery, 1.5V DC, 24 Pack (ALAA24PP)
- ALARM LOCK Alkaline 9V Battery (S6173)
- WORSHIP SERVICE RESOURCES Disc 25 Hymns Hope And Heaven Piano Accompaniment (669223)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- JCPAL 15 in. MacGuard Protective Case for MacBook Pro, Black (JCP2241)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- KENSINGTON/ACCO BRANDS. Kensington Contour Roller Laptop Case, Nylon, 17-1/2 x 9-1/2 x 13, Black (62348)
- Mobile Edge Computer Bags & Sleeves