Shop All Book Bags & Backpacks
Mobile Edge
Smartpack 15.6", MEBPSP7
Mfr # MEBPSP7
Zoro # G6472253
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crimson Red
- Application MacBook, Book, Notebook, File, Accessories, Tablet
- Length 12 in
- Width 8-1/2 in
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MEBPSP7
- Zoro # G6472253
- UPC # 871981003249
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Length | 12 in |
Width | 8-1/2 in |
Height | 18 in |
Maximum Screen Size Supported | 17 in |
Details
Color | Crimson Red |
Application | MacBook, Book, Notebook, File, Accessories, Tablet |
Item | Backpack |
Carrying Options | Shoulder Strap, Handle |
Compatibility | Apple - MacBook |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 14x14x12 in (55NM56)
- ZERUST 51" x 46" x 88" Poly Bags, PK 25 (075-F-99990)
- OKI DATA Black Print Ribbon 15M (40629302)
- TEACHER CREATED RESOURCES Colorful United States of America Map Chart (TCR7492)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- CAMELBAK CamelBak CB-1683001000 100 oz Thermobak 3L Mil Spec Crux; Black (CB-1683001000)
- PREFERRED NATION New Daily Hammer College Laptop Computer Backpack - Char (P3436 CHAR)
- B & W NORTH AMERICA B & W North America 5.4618 Type 50 BPS - Back Pack System (5.4618)
- UTILITY BAG Open Mesh Bag, 10"x10", Orange, Glove Guard® End (UBMG10x10OR)
- Mobile Edge Book Bags & Backpacks