Shop All Book Bags & Backpacks
Mobile Edge
Smartpack 15.6", MEBPSP6
Mfr # MEBPSP6
Zoro # G6473547
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Carbon
- Material Nylon
- Application Accessories, Book, File, Tablet, Bottle, Notebook
- Width 16 in
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MEBPSP6
- Zoro # G6473547
- UPC # 871981003409
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Width | 16 in |
Height | 18 in |
Length | 12 in |
Depth | 8-1/2 in |
Maximum Screen Size Supported | 16 in |
Details
Color | Carbon |
Material | Nylon |
Application | Accessories, Book, File, Tablet, Bottle, Notebook |
Features | Water Resistant, Moisture Resistant |
Carrying Options | Handle, Shoulder Strap |
Item | Backpack |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Disc Magnets, Red, Blue, Green, Yellow, PK4 (7591)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Gray Cover, 8.8 x 6, 21 Sheets (EVRF-E-RC-CIGFR)
- SAKURA Solid Paint Marker Low Temperature Mini, Red Color Family, 12PK (XSCM-T-19)
- ZORO SELECT Long Corrugated Boxes, 14" x 6" x 6", Kraft, 25/Bundle (11R222)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- CASE LOGIC Case Logic BG0638 Notebook Backpack for 17 in. Laptop (VNB-217BLACK)
- PROPAC BACKPACK, LARGE, RED, BLANK (D2010WEST-RED)
- EVEREST Everest EB1000-BK Vintage Laptop Backpack; Black (EB1000-BK)
- CASE LOGIC 15.6" CP Friendly Backpack, 2.76" x 13.39" x 19.69", Polyester, Black (3203772)
- CONDOR OUTDOOR PRODUCTS 3 DAY ASSAULT PACK, OLIVE DRAB (125-001)
- Mobile Edge Book Bags & Backpacks