Shop All Book Bags & Backpacks
Mobile Edge
Smartpack 15.6", MEBPSP5
Mfr # MEBPSP5
Zoro # G6472454
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Width 8-1/2 in
- Height 18 in
- Length 12 in
- Application MacBook, Notebook, Tablet, File, Accessories, Book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MEBPSP5
- Zoro # G6472454
- UPC # 871981003188
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Width | 8-1/2 in |
Height | 18 in |
Length | 12 in |
Maximum Screen Size Supported | 17 in |
Details
Color | Charcoal |
Application | MacBook, Notebook, Tablet, File, Accessories, Book |
Carrying Options | Shoulder Strap, Handle |
Compatibility | Apple - MacBook |
Item | Backpack |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Blue, 2000/Case (PLT9B)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems VFolder37 Flat Storage File Folders Upto 24 x 36 in. (VFolder37)
- LEARNING RESOURCES Primary Science Leap + Launch Rocket (2819)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- EVEREST Everest EB1000-BK Vintage Laptop Backpack; Black (EB1000-BK)
- TOUGHBUILT Quick Access Laptop Bag + Strap (TB-EL-1-M2)
- CONDOR OUTDOOR PRODUCTS 3 DAY ASSAULT PACK, OLIVE DRAB (125-001)
- CONDOR OUTDOOR PRODUCTS ROVER PACK, COYOTE BROWN (111138-498)
- Mobile Edge Book Bags & Backpacks