Shop All Book Bags & Backpacks
Mobile Edge
Smartpack 15.6", MEBPSP3
Mfr # MEBPSP3
Zoro # G6473784
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Width 8-1/2 in
- Length 12 in
- Height 18 in
- Application Tablet, Accessories, MacBook, Notebook, File, Book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MEBPSP3
- Zoro # G6473784
- UPC # 871981003171
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Width | 8-1/2 in |
Length | 12 in |
Height | 18 in |
Maximum Screen Size Supported | 17 in |
Details
Color | Royal Blue |
Application | Tablet, Accessories, MacBook, Notebook, File, Book |
Item | Backpack |
Carrying Options | Handle, Shoulder Strap |
Compatibility | Apple - MacBook |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Blue/White (MK233)
- ZORO SELECT Stapler, 20 Sheet, Black/Gray (2WFT3)
- QUARTET Cork Bulletin Board 18"H x 24"W (2301GGS)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- PROPAC DRAWSTRING CINCH, RED (B6109-RED)
- PROPAC BACKPACK, GREEN, BLANK (D2012-GRN)
- SOLO Re:Define Laptop Backpack, 15.6 in., 12.25 x 5.75 x 18.75, Black (UBN7084)
- EVEREST Everest BP700-BK City Travel Backpack - Black (BP700-BK)
- Mobile Edge Book Bags & Backpacks