Shop All Book Bags & Backpacks
Mobile Edge
Smartpack 15.6", MEBPSP2
Mfr # MEBPSP2
Zoro # G6472953
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Application Tablet, MacBook, File, Notebook, Accessories, Book
- Width 8-1/2 in
- Height 18 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEBPSP2
- Zoro # G6472953
- UPC # 871981003157
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Width | 8-1/2 in |
Height | 18 in |
Length | 12 in |
Maximum Screen Size Supported | 17 in |
Details
Color | Silver |
Application | Tablet, MacBook, File, Notebook, Accessories, Book |
Carrying Options | Handle, Shoulder Strap |
Compatibility | Apple - MacBook |
Item | Backpack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Ink, 2000PlusSelfInking, Red (032960)
- BOSTITCH Premium Standard Staples, 5,000 Staples per Pack, PK8 (SBS-8SW)
- ZORO SELECT ECT32 24 x 24 x 12 RSC, 24x24x12 in (60YP97)
- SHARPIE Fine Tip Permanent Marker, Black, PK5 (30665PP)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- MOBILE EDGE Alienware Vindicator Slim Carr (AWVSC14)
- MOBILE EDGE 17.3 in. ScanFast Checkpoint Friendly Backpack 2.0- Black (MESFBP2.0)
- MISC. TRAVEL/BEDDING/HEALTH & GROOMING 27 Inch Duffle Bag, Navy (P633X)
- CONDOR OUTDOOR PRODUCTS ROVER PACK, BLACK (111138-002)
- HARVEST Harvest LM214 Black Wheeled Deluxe 17 in. See-through Clear 0.5 mm. PVC Backpack (LM214 Black)
- BAZIC Classic Backpack 17in Blue, PK2 (1051)
- Mobile Edge Book Bags & Backpacks