Shop All Cases and Totes
Mobile Edge
Slimline Paris 1
Mfr # MEBPW1-SL
Zoro # G7167353
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material MicroFiber, Leather
- Length 13 in
- Width 13 in
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MEBPW1-SL
- Zoro # G7167353
- UPC # 871981002341
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 13 in |
Width | 13 in |
Depth | 5 in |
Height | 16 in |
Maximum Screen Size Supported | 16 in |
Compartment Depth | 1.8 in |
Compartment Width | 11.2 in |
Compartment Height | 15-1/2 in |
Details
Item | Paris Slimline Backpack |
Color | Black |
Material | MicroFiber, Leather |
Type | Carrying Case |
Includes | Slimline Paris Backpack, Accessories/Cosmetics Pouch |
Body Style | Backpack |
Features | Dedicated SafetyCell computer protection compartment, Plenty of room for files and magazines, Workstation section for accessories, cell phones, PDAs, cables, pens, etc, Ventilated and padded rear panel with ergonomic shoulder straps for carrying comfort; Accessory Pocket |
Application | Notebook |
Carrying Options | Shoulder Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARTAN Filament Tape, 3 in. Core, 12 mm x 55 m, Clear, PK72, 72PK (8934)
- TAPE LOGIC Tape Logic® Labels, "Return To Vendor", 2" Circle, Fluorescent Red, 500/Roll (DL1268)
- UNIVERSAL Front Report Cover Tang Fastener, Blck, PK25 (UNV57120)
- PAC STRAPPING Open Steel Strapping Seals, For Use With 1/2 W Steel Strapping Tools, 2500PK (OST48C)
- PREFERRED NATION Preferred Nation 6915.Blk Softside Briefcase (6915.Blk)
- PAKTEK Paktek 99800 BriefCase (99800)
- AQUAFINESSE AquaFinesse AQF956500 All Purpose 3-5 Month Hot Tub Kit (AQF956500)
- KENSINGTON Laptop Backpack 16 "/43.2cm, Black (K62238B)
- PREFERRED NATION Preferred Nation P4522.BLACK Rolling Briefcase; Black (P4522.BLACK)
- SOLO Urban Hybrid Briefcase, 5" x 17.25" x 17.24", Polyester, Black (UBN310-4)
- EVEREST TRADING Everest 266W-BK 600 Denier Polyester Expandable Portfolio Briefcase with Soft Leather Handle (266W-BK)
- Mobile Edge Cases and Totes