Shop All Storage Bins
Mobile Edge
Shelf Storage Bin, Fabric, Fiberboard, 2 in W, 18 in H, 18 in L, Green
Mfr # ME-SUMO11189
Zoro # G7170792
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Fiberboard
- Stackable Yes
- Overall Length 18 in
- Overall Width 2 in
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # ME-SUMO11189
- Zoro # G7170792
- UPC # 871981005663
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 18 in |
Overall Width | 2 in |
Overall Height | 18 in |
Details
Color | Green |
Material | Fabric, Fiberboard |
Stackable | Yes |
Item | Shelf Storage Bin |
Volume Capacity | 21.27 gal |
Type | Storage Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Yellow (DFXB-600)
- WILTON Jaw, Pipe, PK2 (2908050)
- MADISON Tape Level Indicator, 30.50In, SS Stem (TL4570-10365)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Beige (30220STONE)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 17 7/8 in L, Red (QSB810RD)
- AKRO-MILS 200 lb Storage Bin, Plastic, 11 in W, 7 in H, 23 7/8 in L, Clear (30286SCLAR)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 20 1/2 in L, Black (SSB485BK)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, Red, 6 PK (RQUS210RD)
- GLOBAL INDUSTRIAL Plastic Nesting Storage Shelf Bin 6-5/8inW x 11-5/8inD x 4inH Yellow (184838YL)
- BLACK SWAN Bin Boxes, 8" x 12" x 4-1/2 (10175)
- Mobile Edge Storage Bins