Shop All Cases and Totes
Mobile Edge
Select Messenger, MEMS07
Mfr # MEMS07
Zoro # G7169198
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Dr. Pepper, Black
- Material Ballistic Nylon
- Width 17.5 in
- Depth 3.5 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MEMS07
- Zoro # G7169198
- UPC # 871981000026
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 17.5 in |
Depth | 3.5 in |
Height | 14 in |
Minimum Screen Size Supported | 15 in |
Compartment Height | 11.7 in |
Compartment Width | 13.7 in |
Compartment Depth | 2 in |
Maximum Screen Size Supported | 15.4 in |
Details
Item | Select Messenger - Dr. Pepper Red |
Color | Red, Dr. Pepper, Black |
Material | Ballistic Nylon |
Compatible With | Apple - MacBook Pro |
Application | Notebook |
Body Style | Messenger |
Features | Superior SafetyCell computer protection compartment, Exclusive Wireless Security Shield Pocket that protects wireless devices from data theft and SPAM, Padded pockets for CDs, PDA, Phone, Front and rear pockets for files, notepads, magazines; Adjustable Strap |
Type | Carrying Case |
Accessibility | Top Loading |
Carrying Options | Shoulder Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (6GGN9)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A965)
- LABELWORKS PX Adapter for LW-PX750/LW-PX700/LW-PX400 (AST1116)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Yellow, 500/Roll (DL631L)
- EQUINOX 7 x 15 Bilby Ultrlt Stuffbag - Blue (146471)
- SOLO Roller Laptop Case, Black (USLPT1364)
- PELICAN Cell Phone/Digital Player Case, iPhone 4, Black (1015-015-110)
- NITE IZE Cell Phone Car Mount Kit, Black/Silver (STOVK-01-R8)
- TZ CASE Water Resistant Utility Case, Black (CB-015 B)
- PELICAN Memory Card Case, Water Resistant, Blk (009150-0100-110)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, XX-Large (55474)
- Mobile Edge Cases and Totes