Shop All Cases and Totes
Mobile Edge
Select Messenger, MEMS04
Mfr # MEMS04
Zoro # G7168726
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Material Ballistic Nylon
- Width 17.5 in
- Depth 3.5 in
- Application Notebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEMS04
- Zoro # G7168726
- UPC # 871981000019
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 17.5 in |
Depth | 3.5 in |
Height | 14 in |
Compartment Height | 11.7 in |
Minimum Screen Size Supported | 15 in |
Maximum Screen Size Supported | 15.4 in |
Compartment Width | 13.7 in |
Compartment Depth | 2 in |
Details
Item | Select Messenger - Yellow |
Color | Black, Yellow |
Material | Ballistic Nylon |
Application | Notebook |
Features | Superior SafetyCell computer protection compartment, Exclusive Wireless Security Shield Pocket that protects wireless devices from data theft and SPAM, Padded pockets for CDs, PDA, Phone, Front and rear pockets for files, notepads, magazines; Adjustable Strap |
Compatible With | Apple - MacBook Pro |
Type | Carrying Case |
Body Style | Messenger |
Carrying Options | Shoulder Strap |
Accessibility | Top Loading |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Blue Color Family, Ink (91105)
- RICOH Waste Toner Bottle 100K (416890)
- BOX PACKAGING Global Industrial„¢ Anti Static Loose Fill Packing Peanuts 7ft Bag, Pink (7NUTSAS)
- CARDINAL Dividers 52 Tab, Assorted Colors (60990)
- CASE LOGIC Advantage Laptop Attache, For 11.6" Laptops, 11.8 x 2.2 x 10.2, Black (3203984)
- CASE LOGIC Track 18" Clamshell Case, 18", 19.3" x 3.9" x 14.2", Black (3200926)
- EVEREST TRADING Everest 266W-BK 600 Denier Polyester Expandable Portfolio Briefcase with Soft Leather Handle (266W-BK)
- SUPERBAGLINE Superbagline QSB57 White Grocery Bag - Pack of 50 (QSB57 White)
- NITE IZE Cell Phone Case, Black, Nylon, Elastic (CCCXT-01-R3)
- NITE IZE Armband, Black (HPAT-01-R7)
- MCKLEINUSA Mcklein USA 80446 3.5 in. Reagan Leather Attach Briefcase; Burgundy - V Series (80446)
- Mobile Edge Cases and Totes