Shop All Cases and Totes
Mobile Edge
Select 15.6" Bri, MEBCS1
Mfr # MEBCS1
Zoro # G7167432
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal, Black
- Material Ballistic Nylon, Leather
- Width 17 in
- Depth 3.5 in
- Application Notebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MEBCS1
- Zoro # G7167432
- UPC # 871981000118
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 17 in |
Depth | 3.5 in |
Height | 14 in |
Maximum Screen Size Supported | 15.6 in |
Compartment Width | 15-1/2 in |
Compartment Depth | 2 in |
Compartment Height | 11.2 in |
Details
Item | Select Briefcase - Black |
Color | Charcoal, Black |
Material | Ballistic Nylon, Leather |
Application | Notebook |
Features | Superior SafetyCell computer protection compartment, Exclusive Wireless Security Shield Pocket that protects wireless devices from data theft and SPAM, Padded pockets for CDs, PDA, Phone, and Files, Rear zippered pocket with EZ-Access ticket pocket |
Closure Type | Zipper |
Compatible With | Notebooks |
Type | Carrying Case |
Body Style | Briefcase |
Accessibility | Top Loading |
Carrying Options | Handle, Shoulder Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulldog Clip, 3in W, Asrt, PK12 (2WFW4)
- MALIN CO Lockwire, Canister, 0.051 Dia, 143 ft. (34-0510-1BLC)
- PARTNERS BRAND Hardware Bags, 6 1/8" x 4 1/5" x 12 7/16", Kraft, 400/Case (BGH126K)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 4", White, 50/Bundle (M864)
- BETTER THAN A BRAND Aluminum Presentation Case, Silver (BE30774)
- SUPERBAGLINE Superbagline QSB57 White Grocery Bag - Pack of 50 (QSB57 White)
- SOLO Roller Laptop Case, Black (USLPT1364)
- NITE IZE Universal Steelie Car Mount Kit, Gray (STVM-11-R7)
- TZ CASE TZ Case EXC-110 S Aluminum Packaging Case; Silver - 7.75 x 8.5 x 11 in. (EXC-110 S)
- MCKLEINUSA McKlein 97694 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Brown - 13.5 x 6 x 16 in. (97694)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Canvas (5336)
- Mobile Edge Cases and Totes