Shop All Computer Bags & Sleeves
Mobile Edge
Premium Messenge, MEMP03
Mfr # MEMP03
Zoro # G5181067
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Height 2"
- Product Type Carrying Case
- Compartment Width 11"
- Material Ballistic Nylon
- Style Messenger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEMP03
- Zoro # G5181067
- UPC # 871981000217
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Height | 2" |
Compartment Width | 11" |
Width | 12.5" |
Height | 7" |
Compartment Depth | 14.50" |
Depth | 16.3" |
Details
Product Type | Carrying Case |
Material | Ballistic Nylon |
Style | Messenger |
Color | Black |
Compatibility | Notebooks |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSO Brightstar BR100B Universal TV Remote Pack of 100, 100PK (BR100B-100)
- COMMSCOPE Replacement for Tessco 221213 (221213)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery For Fire Lite Alarm BAT-1270 - 10 Pack (ML7-12MP10361251275307)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR022-010)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- SOLO Urban Hybrid Laptop Brief/Backpack, 12-1/2"x17"x5", GY (USLUBN31010)
- TARGUS Urban Sleeve Black 15.6 (TBS933GL)
- PREFERRED NATION Preferred Nation P4537.BLK Rolling Computer Case; Black (P4537.BLK)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-RED Amazon Echo Dot 2nd Generation Skin - Solid State Red (AED2-SS-RED)
- Mobile Edge Computer Bags & Sleeves