Shop All Computer Bags & Sleeves
Mobile Edge
Premium Messenge, MEMP02
Mfr # MEMP02
Zoro # G5181435
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 5"
- Compartment Depth 2"
- Style Messenger
- Compartment Height 11.70"
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEMP02
- Zoro # G5181435
- UPC # 871981000040
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Depth | 5" |
Compartment Depth | 2" |
Compartment Height | 11.70" |
Compartment Width | 13.50" |
Width | 16" |
Height | 14" |
Details
Style | Messenger |
Closure Type | Zipper |
Material | Ballistic Nylon |
Product Type | Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM "Z" Bracket for mounting E-942FC-1300 and E-946-FC-1K2Q. Mounts to armature plate. For u (SLM-E-942F1300/ZQ)
- ILC Replacement for Maxell Er14252 (ER14252 MAXELL)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- THE DIAGNOSTIC BOX The Diagnostic Box: TDB084 Chrysler Gateway Bypass Cable—EXTRA LONG w/ both Connectors (TDB-TDB084)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- WINGO Wingocase, Universal 14 In 1 Travel Kit, Black (102-T7208-04)
- MCKLEINUSA McKlein USA 19080 17 in. U Series Logan Leather Two-Tone Dual-Compartment Laptop & Tablet Backpack; Brown (19080)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- PREFERRED NATION Preferred Nation 6113.Blk Columbia Vertical Laptop Messenger - Black (6113.Blk)
- Mobile Edge Computer Bags & Sleeves