Shop All Tablet Cases
Mobile Edge
Premium Briefcas
Mfr # MEBCP2
Zoro # G5327473
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16.5"
- Height 15"
- Depth 5"
- Compartment Width 15.50"
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MEBCP2
- Zoro # G5327473
- UPC # 871981000149
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 16.5" |
Height | 15" |
Depth | 5" |
Compartment Width | 15.50" |
Compartment Height | 11.20" |
Compartment Depth | 2" |
Details
Product Type | Carrying Case |
Closure Type | Zipper |
Style | Briefcase |
Compatibility | Apple - MacBook Pro |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 10Ft- Gray (100606GY)
- EZRED BATTERY MS4000 (EZ000501)
- CMPLE 28AWG HDMI Cable with Ferrite Cores - Green -10FT (784-N)
- VON DUPRIN Anodized Aluminum Alarm 267028 (267028)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM3 (MEASPM3)
- SAMSONITE Mobile Solution Case, Fits Laptops up to 15.6in, 16.5x7x15.5, Blk (128167-1041)
- LOGITECH Combo Touch iPad 7th 8th 9th (920009608)
- TARGUS VersaVu Case for iPad 8th, 7th Gen, Viol (THZ86307GL)
- NATICO Natico 60-IM360-NBL IPAD MINI 360 CASE; FAUX; NAVY BLUE (60-IM360-NBL)
- KWIK-COVERS Kwik-Covers CANCVR-33gal-BLK 33 GALLON KWIK-CAN COVER-BLACK- 50 PER CASE (CANCVR-33gal-BLK)
- TARGUS Click In Case Ipad 7 10.2 Blk (THZ850GL)
- Mobile Edge Tablet Cases