Shop All Computer Bags & Sleeves
Mobile Edge
Premium 17.3" La, MEBPP7
Mfr # MEBPP7
Zoro # G5182318
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility Apple - MacBook, iPad, iPod
- Compartment Width 11.50"
- Depth 7"
- Width 16"
- Compartment Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEBPP7
- Zoro # G5182318
- UPC # 871981004024
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compartment Width | 11.50" |
Depth | 7" |
Width | 16" |
Compartment Height | 17" |
Compartment Depth | 2" |
Height | 21" |
Details
Compatibility | Apple - MacBook, iPad, iPod |
Material | Ballistic Nylon |
Product Type | Carrying Case |
Style | Backpack |
Description
The MOBILE EDGE brand Premium 17.3" Laptop Backpack (MEBPP7) is made of ballistic nylon and has a compartment width of 11.50", depth of 7", width of 16", compartment height of 17", compartment depth of 2", and a height of 21". It is a carrying case style backpack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Dynamic Unidirectional Microphone, 9 ft Cord (MIC2)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Tysonic TY-12-18 (ML18-12F294)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Omnibot 5402 (ML4-645104085)
- VERBATIM CD/DVD Slim Case, PK50 (94178)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- SAVOR IMPORTS Arborio Rice 5kg Bag, PK2 (677738)
- Mobile Edge Computer Bags & Sleeves