Shop All Computer Bags & Sleeves
Mobile Edge
Premium 15.6" Br
Mfr # MEBCP3
Zoro # G5181916
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Briefcase
- Material Ballistic Nylon
- Height 5"
- Compartment Depth 14.50"
- Compartment Width 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEBCP3
- Zoro # G5181916
- UPC # 871981000248
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 5" |
Compartment Depth | 14.50" |
Compartment Width | 11" |
Width | 13" |
Compartment Height | 2" |
Depth | 17" |
Details
Style | Briefcase |
Material | Ballistic Nylon |
Product Type | Carrying Case |
Compatibility | Notebooks |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Compact Megaphone With Alarm, PMP21BL (PMP21BL)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Lt Al (NS750LA)
- ILC Replacement for Saft Ls14250-3pfrp (LS14250-3PFRP SAFT)
- TRIPP LITE Reversible USB Extension Cable, Blck, 1 ft (UR024-001)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- EPSON Soft Carrying Case Pl 1940W/1945W/1950/1955/1960/1965 (V12H001K65)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- STARLINKS Starlinks EC3 Once Upon A Time Cameo (EC3)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products EBGH Travel Bags and Cases 39 in. Long Padded Carry Case- Black (EBGH)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- Mobile Edge Computer Bags & Sleeves