Shop All Tablet Cases
Mobile Edge
Neogrid Sleeve F, MESST17X
Mfr # MESST17X
Zoro # G5327218
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6"
- Height 8"
- Color Black
- Compartment Width 5.40"
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MESST17X
- Zoro # G5327218
- UPC # 871981011824
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 6" |
Height | 8" |
Compartment Width | 5.40" |
Compartment Depth | 0.40" |
Compartment Height | 7.60" |
Depth | 0.5" |
Details
Color | Black |
Product Type | Carrying Case |
Style | Sleeve |
Compatibility | Apple - iPad mini Amazon - Kindle Fire Samsung - Galaxy Tab ASUS - Google Nexus |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Corded Phone Trim Cid Wh (TR1909WHITE)
- PROMOUNTS Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs (FT44)
- VENTEV 30W PD PPS USB C Wall Charger, White (WC30-HD252205)
- MIGHTY MAX BATTERY 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 - 6 Pack (ML4-6MP687239)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM3 (MEASPM3)
- PITAKA FlipBook Case White for iPad 11 (KOD2301P)
- TARGUS VersaVu Case for iPad 8th, 7th Gen, Viol (THZ86307GL)
- TARGUS Scratch Resistant Screenprtctr, AWV330GL (AWV330GL)
- AIDATA CORP CO LTD Aidata USA IA-1004WL Locking iPad Air & iPad Air 2 Station Stand - White (IA-1004WL)
- TECH THEORY Trifold Case for iPad Air 2 black (TTIPADA2BLK)
- PITAKA MagEZ Case Pro Overture for iPad Pro 12.9 2022 (KPD2304P)
- Mobile Edge Tablet Cases