Shop All Computer Bags & Sleeves
Mobile Edge
Neogrid Sleeve F, MESST173
Mfr # MESST173
Zoro # G5181277
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Compartment Depth 0.40"
- Depth 0.5"
- Compartment Width 5.40"
- Compartment Height 7.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MESST173
- Zoro # G5181277
- UPC # 871981011817
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Height | 8" |
Compartment Depth | 0.40" |
Depth | 0.5" |
Compartment Width | 5.40" |
Compartment Height | 7.60" |
Width | 6" |
Details
Style | Sleeve |
Product Type | Carrying Case |
Color | Black |
Compatibility | Apple - iPad mini Amazon - Kindle Fire Samsung - Galaxy Tab ASUS - Google Nexus |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP ENTERPRISE Hpe Rdx 4Tb Removable Disk Cartridge (Q2048A)
- GVS-RPB Battery Charger (03-851)
- WESTERN DIGITAL WD Blue 500GB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD5000AZLX)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Vent Mount, Black and Silver (MPQ5DV-XTSP)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- SOLO Urban Hybrid Laptop Brief/Backpack, 12-1/2"x17"x5", GY (USLUBN31010)
- Mobile Edge Computer Bags & Sleeves