Shop All Tablet Cases
Mobile Edge
Neogrid Sleeve F, MESST1107
Mfr # MESST1107
Zoro # G5333457
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Height 10"
- Compartment Height 9.50"
- Product Type Carrying Case
- Compartment Depth 0.40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MESST1107
- Zoro # G5333457
- UPC # 871981010957
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 8" |
Height | 10" |
Compartment Height | 9.50" |
Compartment Depth | 0.40" |
Depth | 0.5" |
Compartment Width | 7.50" |
Details
Product Type | Carrying Case |
Closure Type | Hook & Loop Fastener |
Style | Sleeve |
Compatibility | Apple - iPad, Asus - Eee Pad Transformer, Samsung - Galaxy Tab, Note, Lenovo - IdeaTab |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Remote Control Keyfob and Receiver (RR-TRILOGYKIT)
- GE Door Chime, Wireless, 8 Melody, 1 Button (19299)
- DEWALT Charger (DCB094K)
- ILC Replacement for Saft Ls14250 AX (LS14250 AX SAFT)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM3 (MEASPM3)
- URBAN ARMOR GEAR Metropolis Case for Apple iPad Pro 12.9 2022 / 2021, Black (122946114040)
- TARGUS Hp Commercial Grade Tablet Case For Elite X2 1013 G3 Black 13 (THZ790GL)
- SOLO Urban Universal Tablet Sling for 8.5in. to 11in. Tablets, Gray (UBN210-10)
- TECH THEORY Trifold Case for iPad Air 2 black (TTIPADA2BLK)
- LOGITECH Combo Touch iPad Pro 11 inch (920-010165)
- AIDATA CORP CO LTD Aidata USA IA-1004WL Locking iPad Air & iPad Air 2 Station Stand - White (IA-1004WL)
- Mobile Edge Tablet Cases