Shop All Tablet Cases
Mobile Edge
Mobile Edge Slipsuit - Macbook, MESSM5-15
Mfr # MESSM5-15
Zoro # G5325066
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10.8"
- Height 15.5"
- Product Type Carrying Case
- Depth 2"
- Style Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # MESSM5-15
- Zoro # G5325066
- UPC # 871981003423
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 10.8" |
Height | 15.5" |
Depth | 2" |
Details
Product Type | Carrying Case |
Style | Sleeve |
Compatibility | Apple - MacBook Pro, MacBook Air |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 20ft (P569-020)
- IDENTIPLUS ID Wristband, Adhesive, Yellow, 1in W, PK500 (T2-02)
- BATTERY CLERK AJC® Tripp Lite InternetOffice 700 12V 9Ah UPS Battery (TRIPP LITE-INTERNETOFFICE 700)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM3 (MEASPM3)
- A.W. PERKINS A.W. Perkins Creosote Remover-1 Quart; Case Of 6 AW-1006 (23910)
- SAMSILL Leather Zip Padfolio Black, 71720 (71720)
- URBAN ARMOR GEAR Metropolis Case for Apple iPad Pro 12.9 2022 / 2021, Black (122946114040)
- SOLO Active Slim Case for iPad Air, Black (ACV231-4)
- KWIK-COVERS Kwik-Covers CANCVR-33gal-BLK 33 GALLON KWIK-CAN COVER-BLACK- 50 PER CASE (CANCVR-33gal-BLK)
- SAMSONITE Mobile Solution Case, Fits Laptops up to 15.6in, 16.5x7x15.5, Blk (128167-1041)
- Mobile Edge Tablet Cases